Shop All Work Jackets & Coats
This Product is Discontinued
Tough Duck
Men's Brown Cotton Duck Jacket size XL (Discontinued)
Mfr # 213716
Zoro # G1872921
This Product is Discontinued
Key Features
- Size Xl
- Color Brown
- Material 100% Premium Cotton Duck
- Fabric Weight 12 oz
- Closure Type Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # 213716
- Zoro # G1872921
- UPC # 770167024491
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 28 1/2 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Jacket |
Color | Brown |
Material | 100% Premium Cotton Duck |
Fabric Weight | 12 oz |
Closure Type | Brass Zipper |
Gender | Men's |
Number of Pockets | 4-6 |
Insulated | Yes |
Number of Inside Pockets | 2 |
Lining Material | Polyester |
Number of Outside Pockets | 4 |
Style | Duck |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Collar Style | Lay Down Corduroy |
Minimum Temperature | Not Rated |
Description
Chore Jacket, Gender Men's, Style Chore Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Collar Style Lay Down Corduroy, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Brown, Length 28 1/2 in, Maximum Chest Size 48 in, Lining Material Polyester, Size XL, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.