Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester Parka size XL
Mfr # S18711
Zoro # G0598208
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size Xl
- Standards ANSI/ISEA 107-2010
- Color Black
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S18711
- Zoro # G0598208
- UPC # 770167773856
- Country of Origin Multiple
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 34 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Details
Item | Parka |
Material | 100% Polyester |
Standards | ANSI/ISEA 107-2010 |
Color | Black |
Features | Waterproof, Breathable |
Number of Pockets | 7+ |
Lining Material | Quilted 3.5 oz Polyester Insulation |
Gender | Men's |
Fabric Weight | 300 den |
ANSI Class | 1 |
Number of Outside Pockets | 6 |
Number of Inside Pockets | 3 |
Water-Resistant | Yes |
ANSI Type | O |
Closure | Zipper and Snaps |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Garment Type | Parka |
Description
High Visibility Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper and Snaps, Color Black, Size XL, Number of Outside Pockets 6, Maximum Chest Size 48 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Breathable, Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-XL)
- PIP Cane Mesh Sleeves, S (30-6795W/S)
- NMC Fire Extinguisher Recharge & Inspection Record Tag, Pk25 (RPT26G)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- TOUGH DUCK Men's Black Polyester Safety Jacket size XL (S43211)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Orange (S37231)
- TOUGH DUCK Quilted Safety Jacket, 2XL, Black (S43221)
- TOUGH DUCK Fluorescent Green Polyester Jacket size 5XL (S43231)
- TOUGH DUCK Safety Down Filled Parka, Fluor.L (SJ391)
- GLOWEAR BY ERGODYNE Small Insulated Hooded Jacket, Orange (8385)
- Tough Duck High Visibility Clothing