Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester Jacket size S
Mfr # S17611
Zoro # G1872818
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Standards ANSI 107-2015 Type O, Class 1
- Color Black
- Fits Chest Size 35 in to 37 in
- Number of Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S17611
- Zoro # G1872818
- UPC # 770167717362
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 35 in to 37 in |
Length | 34 in |
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Details
Item | Jacket |
Material | 300D Poly Oxford with PU Coating |
Standards | ANSI 107-2015 Type O, Class 1 |
Color | Black |
Number of Pockets | 4-6 |
Fabric Weight | 300 den |
Lining Material | Quilted 6 oz. Polyester insulation |
Number of Inside Pockets | 2 |
Gender | Men's |
Number of Outside Pockets | 3 |
ANSI Class | ANSI107-2010, Class 1, Level 2 |
Insulated for Cold Conditions | Yes |
Closure | Zipper and Snaps |
ANSI Type | O |
Includes Lining | Yes |
Garment Type | Jacket |
Description
High Visibility Jacket, Style Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper and Snaps, Color Black, Size S, Number of Outside Pockets 3, Maximum Chest Size 37 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 35 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness, 479T98 (479T98)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- TOUGH DUCK Men's Black Polyester Jacket size 2XL (S17621)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size L (S17611)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLGR-XL (SJ351)
- TOUGH DUCK Safety Down Filled Parka, Black, XS (SJ391)
- TOUGH DUCK 3XL Tall Size Safety Parka, Florescent Green (S42651)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- Tough Duck High Visibility Clothing