Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester 5-in-one Parka size XLT
Mfr # S42641
Zoro # G7780281
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size Xl
- Standards CSA-Z96-09 Class 1, Level 2
- Color Black
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42641
- Zoro # G7780281
- UPC # 770167654056
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Length | 36 in |
Minimum Chest Size | 49 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 51 in |
Size-Body Type | Tall |
Description
Safety Insulated 5-In-1 Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Black, Size XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 51 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, L (BW4060)
- PETZL Full Body Harness, Crossover Style, 1 (C071CA01)
- BRADY Reflective Numbers And Letters, 7, PK25 (5905-7)
- STRANCO Reflective Letter Label, Z, 2-1/2in H, PK25 (RUM200-Z-YB)
- TOUGH DUCK Lined Jacket, Mens, S, Hi-Vis Orange (S24511)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size S (S43211)
- TOUGH DUCK Duck Safety Parka, Orng.XS (S15711)
- TOUGH DUCK Men's Black Polyester Safety Jacket size XL (S43211)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Orange (S37231)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Medium, Lime, Class 3 (360C-3 M)
- Tough Duck High Visibility Clothing