Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester 5-in-one Parka size XL
Mfr # S42611
Zoro # G7780446
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Standards CSA-Z96-09 Class 1, Level 2
- Color Black
- Features Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
- Number of Pockets 7+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42611
- Zoro # G7780446
- UPC # 770167653998
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Length | 34 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Reflective Stripe Width | 4 in |
Maximum Chest Size | 48 in |
Description
Safety Insulated 5-In-1 Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Black, Size XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 48 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 120" L x PVC, 1" Thick (621S0310BY)
- ACCUFORM SAFETY LABEL THIS DOOR TO REMAIN LADM535XVE (LADM535XVE)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- SUPERGRIT 3" Stair nosing-5'0" length Black (231BF-BLA5)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size S (S42611)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size L (S42611)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size M (S42611)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-XL (SJ351)
- TOUGH DUCK Duck Safety Parka, Navy, LT (S15741)
- TOUGH DUCK Fluorescent Green Polyester Jacket size 2XL (S43221)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, S (JS137-S)
- Tough Duck High Visibility Jackets & Coats