Tough Duck

Men's Black Polyester 5-in-one Parka size S


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material 300D Poly Oxford with PU Coating
  • Standards CSA-Z96-09 Class 1, Level 2
  • Color Black
  • Features Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
  • Number of Pockets 7+
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Fits Chest Size 35 in to 37 in
Length 32 1/2 in
Maximum Chest Size 37 in
Minimum Chest Size 35 in
Reflective Stripe Width 4 in

Description

Safety Insulated 5-In-1 Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Black, Size S, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 37 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI Type O, Class 1, Minimum Chest Size 35 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.