Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester 5-in-one Parka size 3XL
Mfr # S42621
Zoro # G7780245
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards CSA-Z96-09 Class 1, Level 2
- Material 300D Poly Oxford with PU Coating
- Fits Chest Size 52 in to 54 in
- Features Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42621
- Zoro # G7780245
- UPC # 770167654018
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Length | 35 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 4 in |
Description
Safety Insulated 5-In-1 Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Black, Size 3XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 54 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- QUICK DAM Flood Barrier, 2 ft.L, 3-1/2"H, PK20 (QD1224-20)
- BRADLEY Punched Cap (136-036)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- TOUGH DUCK Quilted Safety Jacket, 2XL, Black (S43221)
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- TOUGH DUCK Safety Down Filled Parka, Fluor.3XL (SJ392)
- TOUGH DUCK Duck Safety Parka, Orng.XS (S15711)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size XL (S42611)
- TOUGH DUCK Mens Insulated Flex Safety Jacket, Fluor. (SJ401)
- TOUGH DUCK 3XL Tall Size Safety Parka, Florescent Green (S42651)
- Tough Duck High Visibility Jackets & Coats