Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester 5-in-one Parka size 2XLT
Mfr # S42651
Zoro # G7780464
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size 2XL
- Standards CSA-Z96-09 Class 1, Level 2
- Color Black
- Fits Chest Size 49 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42651
- Zoro # G7780464
- UPC # 770167654063
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Length | 36 1/2 in |
Size-Body Type | Tall |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 4 in |
Description
Safety Insulated 5-In-1 Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Black, Size 2XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 48 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10071 (10071)
- AVENGER SAFETY FOOTWEAR Size 13 HAMMER 1000G CN PR, MENS PR (A7577-13M)
- HY-KO No Trespass Sign, 10"x14", PK12, 848 (848)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size M (S18711)
- TOUGH DUCK Duck Safety Parka, Navy, XS (S15711)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 2XL (S37221)
- TOUGH DUCK Reversible Safety Jacket, SJ271-FLGR-XS (SJ271)
- TOUGH DUCK Fluorescent Green Polyester Jacket size 5XL (S43231)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size L (S42611)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, S (J44122)
- Tough Duck High Visibility Clothing