Shop All High Visibility Jackets & Coats
Tough Duck
Men's Black Polyester 5-in-one Parka size 2XL
Mfr # S42621
Zoro # G7780455
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Poly Oxford with PU Coating
- Size 2XL
- Standards CSA-Z96-09 Class 1, Level 2
- Color Black
- Fits Chest Size 49 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # S42621
- Zoro # G7780455
- UPC # 770167654001
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 49 in to 51 in |
Length | 34 1/2 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 51 in |
Description
Safety Insulated 5-In-1 Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Black, Size 2XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 51 in, Material 100 Percent Polyurethane-Coated Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic Rain Jacket, XXL (US440)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST02)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- ULTRATECH Pop-Up Pool Plus, 20 gal Spill Capacity, 10 oz Polyethylene (8010)
- TOUGH DUCK Fluorescent Green Polyester Parka size 3XL (S42621)
- TOUGH DUCK Men's Black Polyester Jacket size L (S17611)
- TOUGH DUCK Quilted Safety Jacket, 3XL, Black (S43221)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, 2XL (S37221)
- TOUGH DUCK Fluorescent Green Polyester Jacket size 2XL (S43221)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-ETJBJR-BYXL)
- Tough Duck High Visibility Clothing