Shop All Work Jackets & Coats
Tough Duck
Men's Black Cotton Hooded Duck Jacket size L
Mfr # 512316
Zoro # G1873159
product price: $74.25
/ea
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 100% Premium Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 512316
- Zoro # G1873159
- UPC # 770167082965
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 28 1/2 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
Hooded Jacket, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Black, Length 28 1/2 in, Maximum Chest Size 44 in, Lining Material Polyester, Size L, Minimum Chest Size 42 in, Cleaning and Care Instructions Industrial Laundry, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 105)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (48UR35)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 6PK (844102)
- TOUGH DUCK Duck Chore Jacket Navy, XLT (WJ313)
- TOUGH DUCK Parka, Mens, XL, Brown (553716)
- TOUGH DUCK Ultimate Duck Parka BLK, LT (WJ343)
- TOUGH DUCK Duck Chore Jacket DKBR, 2XL (WJ311)
- TOUGH DUCK Freezer Jacket, WJ253-BLACK-2XLT (WJ253)
- TOUGH DUCK Hooded Duck Bomber Jacket, Brown, M (WJ301)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- Tough Duck Workwear and Protective Clothing