Shop All Work Jackets & Coats
This Product is Discontinued
Tough Duck
Men's Black Cotton Hooded Duck Jacket size 3XL (Discontinued)
Mfr # 512326
Zoro # G1873125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Color Black
- Material 100% Premium Cotton Duck
- Fabric Weight 12 oz
- Closure Type Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 512326
- Zoro # G1873125
- UPC # 770167082996
- Country of Origin Unknown
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Fits Chest Size | 52 in to 54 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Description
Hooded Jacket, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Black, Length 30 in, Maximum Chest Size 54 in, Lining Material Polyester, Size 3XL, Minimum Chest Size 52 in, Cleaning and Care Instructions Industrial Laundry, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.