Shop All Work Jackets & Coats
This Product is Discontinued
Tough Duck
Men's Black Cotton Duck Jacket size XL (Discontinued)
Mfr # 213716
Zoro # G1872985
This Product is Discontinued
Key Features
- Size Xl
- Color Black
- Material 100% Premium Cotton Duck
- Fabric Weight 12 oz
- Closure Type Brass Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 213716
- Zoro # G1872985
- UPC # 770167106593
- Country of Origin Canada
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 28 1/2 in |
Fits Chest Size | 46 in to 48 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Details
Item | Jacket |
Color | Black |
Material | 100% Premium Cotton Duck |
Fabric Weight | 12 oz |
Closure Type | Brass Zipper |
Gender | Men's |
Number of Pockets | 4-6 |
Insulated | Yes |
Lining Material | Polyester |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
Style | Duck |
Collar Style | Lay Down Corduroy |
Insulated for Cold Conditions | Yes |
Minimum Temperature | Not Rated |
Includes Lining | Yes |
Description
Chore Jacket, Gender Men's, Style Chore Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Collar Style Lay Down Corduroy, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 28 1/2 in, Maximum Chest Size 48 in, Lining Material Polyester, Size XL, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.