Shop All High Visibility Shirts & Sweatshirts
Tough Duck
Medium Hi-Vis Sweatshirt, Black
Mfr # S49411
Zoro # G1872711
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester
- Color Black
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type O, Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S49411
- Zoro # G1872711
- UPC # 770167683612
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 1/4 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Reflective Stripe Width | 4 in |
Details
Item | High Visibility Sweatshirt |
Material | Polyester |
Color | Black |
Features | Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex |
Standards | ANSI 107-2015 Type O, Class 1 |
Number of Outside Pockets | 2 |
ANSI Class | 1 |
Fabric Weight | 8 oz |
Gender | Men's |
Closure Type | zipper |
Hood Features | Quick-Release Hood |
Front Closure Type | Zipper |
Includes Hood | Yes |
Hoodie Style | Full Zip |
Sweatshirt Style | Hoodie |
Garment Type | Hoodie |
ANSI Type | O |
Pocket Locations | Lower Front |
Description
High Visibility Sweatshirt, ANSI Class 1, ANSI Type O, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Black, Fabric Weight 8 oz, Size M, Includes Hood Yes, Standards ANSI 107-2015 Type O, Class 1, Maximum Chest Size 40 in, Hood Features Quick-Release Hood, Length 29 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black/Yellow, 5 ft. L x 3 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0035YB)
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1307 (GHS1307)
- BRADY Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 47008 (47008)
- BIG TIME PRODUCTS Latex Disposable Gloves, Latex, L, 50 PK (241909)
- TOUGH DUCK Medium Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Large Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-BLACK (SJ162)
- TOUGH DUCK 4XL Hi-Vis Short Sleeve Shirt, Yellow/Green (S39231)
- TOUGH DUCK S/S Safety T-Shirt w/PE Micro Mesh (ST101)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, XL (65111318XL)
- Tough Duck Workwear and Protective Clothing