Shop All High Visibility Pants
Tough Duck
Medium Hi-Vis Insulated Bibs, Florescent Green
Mfr # S79811
Zoro # G5210204
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyurethane-Coated Polyester
- Standards ANSI 107-2015 Class E
- Features The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
- Number of Pockets 7+
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S79811
- Zoro # G5210204
- UPC # 770167600145
- Country of Origin Bangladesh
- Category High Visibility Pants
Dimensions
Size | M |
Fits Waist Size | 32 to 34 in |
Size (Inseam x Max. Waist) | M ( 32 in x 34 in ) |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | M ( 34 in x 32 in ) |
Description
High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Green, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 8, Fly Closure Type Zipper, Fabric Weight 300 den, Includes Lining Yes, Insulated for Cold Conditions Yes, Inseam 32 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Size M, Standards ANSI 107-2015 Class E, Ankle Type Delrin Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 7 Men's Steel Rubber Boot, Black (69172-001 M 7)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- MECHANIX WEAR Mechanics Gloves, 3XL, Black (MG-05-013)
- SUPERIOR GLOVE Cut-Resistant Gloves, Hi-Viz Orange, 9, PR (S18TAGOFN9)
- TOUGH DUCK 2XL Hi-Vis Insulated Bibs, Florescent Green (S79821)
- TOUGH DUCK XL Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 2XL (V1070360U-2XL)
- Tough Duck Workwear and Protective Clothing