Shop All High Visibility Shirts & Sweatshirts
Tough Duck
Large Hi-Vis T-Shirt, Black
Mfr # S39211
Zoro # G1872860
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester
- Color Black
- Features Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S39211
- Zoro # G1872860
- UPC # 770167705314
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 3/4 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | High Visibility T-Shirt |
Material | Polyester |
Color | Black |
Features | Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops |
Standards | ANSI |
Number of Outside Pockets | 1 |
ANSI Class | 1 |
Fabric Weight | 3.67 oz |
Gender | Men's |
Shirt Style | T-Shirt |
ANSI Type | O |
Description
High Visibility T-Shirt, Gender Men's, ANSI Class 1, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Black, Size L, Fabric Weight 3.67 oz, Standards ANSI, Maximum Chest Size 44 in, ANSI Type O, Length 30 3/4 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- ZORO SELECT Hard Hat Rack (6GLC3)
- TOUGH DUCK 2XL Hi-Vis Hooded Sweatshirt, Orange (S49421)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- TOUGH DUCK Large Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK S/S Safety T-Shirt w/100pct. Cotton, Navy (ST111)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5501-TALL XL)
- Tough Duck Workwear and Protective Clothing