Shop All High Visibility Shirts & Sweatshirts
Tough Duck
Large Hi-Vis Hooded Sweatshirt, Yellow/Green
Mfr # S49411
Zoro # G7779877
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type R, Class 2
- Number of Outside Pockets 2
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S49411
- Zoro # G7779877
- UPC # 770167562924
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 36 1/4 in |
Length | 29 3/4 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
High Visibility Hooded Sweatshirt, ANSI Class 2, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Green/Yellow, Fabric Weight 8 oz, Size L, Includes Hood Yes, Standards ANSI 107-2015 Type R, Class 2, Maximum Chest Size 44 in, Hood Features Quick-Release Hood, Length 29 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, +/-5% Accuracy (34L-411)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 15 ft Black Rubber Runners (03-167-FR-P)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Orange (S49431)
- TOUGH DUCK XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49431)
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Navy (ST211)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-FLGR- (SJ161)
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- Tough Duck High Visibility Shirts & Sweatshirts