Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, Insulated, L, Black
Mfr # WJ131
Zoro # G7115558
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 600d Polyester
- Closure Type zipper
- Insulated Yes
- Lining Material Quilted 6 oz. Polyester insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WJ131
- Zoro # G7115558
- UPC # 770167805595
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Black |
Material | 600d Polyester |
Closure Type | zipper |
Insulated | Yes |
Lining Material | Quilted 6 oz. Polyester insulation |
Water-Resistant | Yes |
Description
Jacket,Men,Insulated,L,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- SIGNMISSION OSHA WARNING Sign, Custom Maximum Load, Lbs, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12544)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SK118)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- TOUGH DUCK Jacket, Men, Insulated, 2XL, Black (WJ131)
- TOUGH DUCK Jacket, Men, Insulated, XL, Black (WJ131)
- TOUGH DUCK Duck Chore Jacket Brown, XLT (WJ313)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-XL (WJ251)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size XLT (J140-BLK XLG TLL)
- Tough Duck Work Jackets & Coats