Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, Insulated, 2XL, Black
Mfr # WJ131
Zoro # G7115661
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 600d Polyester
- Closure Type zipper
- Insulated Yes
- Fits Chest Size 49" to 51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ131
- Zoro # G7115661
- UPC # 770167805618
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 49" to 51" |
Details
Item | Jacket |
Color | Black |
Material | 600d Polyester |
Closure Type | zipper |
Insulated | Yes |
Lining Material | Quilted 6 oz. Polyester insulation |
Water-Resistant | Yes |
Description
Jacket,Men,Insulated,2XL,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1107817)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- TOUGH DUCK Jacket, Men, Insulated, XL, Black (WJ131)
- TOUGH DUCK Jacket, Men, Insulated, L, Black (WJ131)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- TOUGH DUCK Duck Chore Jacket Navy, 2XL (WJ311)
- TOUGH DUCK Woodsman Duck Vest Olive, XL (WV081)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BROWN-M (WJ181)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- Tough Duck Workwear