Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, 3 in 1, Insulated, XL, Navy
Mfr # WJ141
Zoro # G7115689
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Navy
- Material 600d Polyester
- Closure Type zipper
- Style 3-in-one
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ141
- Zoro # G7115689
- UPC # 770167807575
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" to 48" |
Details
Item | Jacket |
Color | Navy |
Material | 600d Polyester |
Closure Type | zipper |
Style | 3-in-one |
Insulated | Yes |
Type | 3-in-one |
Lining Material | Tricot |
Water-Resistant | Yes |
Description
Jacket,Men,3 in 1,Insulated,XL,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- KISHIGO L-XL, Lime Class 2 Single Contrast Economy Series Vest (1527-L-XL)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- TOUGH DUCK Duck Chore Jacket Black, XLT (WJ313)
- TOUGH DUCK Duck Chore Jacket DKBR, 2XL (WJ311)
- TOUGH DUCK Woodsman Duck Vest Brown, M (WV081)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- TOUGH DUCK Box Quilted Vest, WV011-BLACK-L (WV011)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- Tough Duck Work Jackets & Coats