Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, 3 in 1, Insulated, S, Navy
Mfr # WJ141
Zoro # G7115713
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 600d Polyester
- Closure Type zipper
- Lining Material Tricot
- Type 3-in-one
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WJ141
- Zoro # G7115713
- UPC # 770167814146
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 35" to 37" |
Details
Item | Jacket |
Color | Navy |
Material | 600d Polyester |
Closure Type | zipper |
Lining Material | Tricot |
Type | 3-in-one |
Insulated | Yes |
Style | 3-in-one |
Water-Resistant | Yes |
Description
Jacket,Men,3 in 1,Insulated,S,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking AMC Sock (VF22-12/13)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- SUNDSTROM SAFETY Welding Shield, Universal Size (SR 59013)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (B324R/10)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, S (WJ301)
- TOUGH DUCK Duck Chore Jacket Black, S (WJ311)
- TOUGH DUCK Woodsman Duck Vest Olive, 2XL (WV081)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BLACK-L (WJ181)
- TOUGH DUCK Woodsman Duck Vest Brown, M (WV081)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XLT (J140-BLK 4XL TLL)
- Tough Duck Workwear