Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, 3 in 1, Insulated, S, Black
Mfr # WJ141
Zoro # G7115652
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 600d Polyester
- Closure Type zipper
- Fits Chest Size 35" to 37"
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ141
- Zoro # G7115652
- UPC # 770167809531
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 35" to 37" |
Details
Item | Jacket |
Color | Black |
Material | 600d Polyester |
Closure Type | zipper |
Insulated | Yes |
Style | 3-in-one |
Lining Material | Tricot |
Type | 3-in-one |
Water-Resistant | Yes |
Description
Jacket,Men,3 in 1,Insulated,S,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Drums Must Be Labeled (N213RB)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA5)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-19-483)
- TOUGH DUCK Duck Chore Jacket Black, 3XLT (WJ314)
- TOUGH DUCK Duck Chore Jacket Brown, XL (WJ311)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-L (WJ251)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, L (WJ301)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- Tough Duck Workwear and Protective Clothing