Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, 3 in 1, Insulated, M, Navy
Mfr # WJ141
Zoro # G7115722
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 38" to 40"
- Insulated Yes
- Type 3-in-one
- Lining Material Tricot
- Material 600d Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WJ141
- Zoro # G7115722
- UPC # 770167807551
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 38" to 40" |
Size | M |
Details
Insulated | Yes |
Type | 3-in-one |
Lining Material | Tricot |
Item | Jacket |
Material | 600d Polyester |
Color | Navy |
Closure Type | zipper |
Style | 3-in-one |
Water-Resistant | Yes |
Description
Jacket,Men,3 in 1,Insulated,M,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T4 (A-1218 Private Prop - P P N T4)
- CHILL-ITS BY ERGODYNE Black 2-Layer Cooling Multi-Band, L/XL (6489)
- NEVS Day Change IV Tubing Label - Change Thursday 7/8" x 3" Blue w/Black (NTUBE-TH)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (212BRPX)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, XL, Navy (WJ141)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-M (WJ261)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XL (WJ342)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-XL (WJ251)
- TOUGH DUCK Woodsman Duck Vest Olive, M (WV081)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, L (34032-L)
- Tough Duck Workwear and Protective Clothing