Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, 3 in 1, Insulated, M, Black
Mfr # WJ141
Zoro # G7115600
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Type 3-in-one
- Lining Material Tricot
- Closure Type zipper
- Style 3-in-one
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # WJ141
- Zoro # G7115600
- UPC # 770167807513
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 38" to 40" |
Size | M |
Details
Insulated | Yes |
Type | 3-in-one |
Lining Material | Tricot |
Item | Jacket |
Closure Type | zipper |
Style | 3-in-one |
Material | 600d Polyester |
Color | Black |
Water-Resistant | Yes |
Description
Jacket,Men,3 in 1,Insulated,M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP203-090)
- NEVS Tape, Midazolam, mg/ml 1/2" x 1-1/2" Orange w/Black (VW-0130)
- ABUS Lockout Padlock, KD, Red, 3"H, PK6 (19658)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- TOUGH DUCK Duck Chore Jacket DKBR, 3XL (WJ312)
- TOUGH DUCK Jacket, Men, Insulated, 2XL, Black (WJ131)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- TOUGH DUCK Duck Chore Jacket Black, 5XL (WJ312)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Box Quilted Vest, WV011-BLACK-M (WV011)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- Tough Duck Workwear and Protective Clothing