Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, 3 in 1, Insulated, L, Navy
Mfr # WJ141
Zoro # G7115768
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material 600d Polyester
- Closure Type zipper
- Type 3-in-one
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ141
- Zoro # G7115768
- UPC # 770167807568
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Navy |
Material | 600d Polyester |
Closure Type | zipper |
Type | 3-in-one |
Insulated | Yes |
Lining Material | Tricot |
Style | 3-in-one |
Water-Resistant | Yes |
Description
Jacket,Men,3 in 1, Insulated,L,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- HAWS Eyewash Station in Green (7500)
- VIKING Open Road 150D Suit - Yellow (2900Y-XL)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Silver/Yellow, Thermobest (G64TCSR0114)
- TOUGH DUCK Woodsman Duck Vest Black, L (WV081)
- TOUGH DUCK Woodsman Duck Vest Brown, L (WV081)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, XL, Navy (WJ141)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, MT, Black (WJ143)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BROWN-M (WJ181)
- TOUGH DUCK Duck Chore Jacket DKBR, 2XL (WJ311)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- Tough Duck Workwear