Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, 3 in 1, Insulated, 5XL, Blk
Mfr # WJ142
Zoro # G7115759
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 600d Polyester
- Closure Type zipper
- Type 3-in-one
- Fits Chest Size 58" to 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ142
- Zoro # G7115759
- UPC # 770167807612
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 58" to 60" |
Details
Item | Jacket |
Color | Black |
Material | 600d Polyester |
Closure Type | zipper |
Type | 3-in-one |
Lining Material | Tricot |
Style | 3-in-one |
Insulated | Yes |
Water-Resistant | Yes |
Description
Jacket,Men,3 in 1,Insulated,5XL,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Die Cut Apron, 49in. x 33in., Green, PK12 (56-102)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 15 (XAN3P/9180AP531-15)
- LEGACY Flexzilla Synthetic Leather Hi Dexterity Gloves - Medium (LE99116)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, S (WJ301)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Ultimate Duck Parka BLK, LT (WJ343)
- TOUGH DUCK Ultimate Duck Parka BLK, XL (WJ341)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- TOUGH DUCK Woodsman Duck Vest Brown, M (WV081)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- Tough Duck Work Jackets & Coats