Shop All Work Jackets & Coats
Tough Duck
Jacket, Men, 3 in 1, Insulated, 2XL, Blk
Mfr # WJ141
Zoro # G7115643
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 600d Polyester
- Closure Type zipper
- Type 3-in-one
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ141
- Zoro # G7115643
- UPC # 770167807544
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 49" to 51" |
Details
Item | Jacket |
Color | Black |
Material | 600d Polyester |
Closure Type | zipper |
Type | 3-in-one |
Lining Material | Tricot |
Style | 3-in-one |
Insulated | Yes |
Water-Resistant | Yes |
Description
Jacket,Men,3 in 1,Insulated,2XL,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- GEMTOR Choker, Anchor Tie Off, 4 ft. (AS-2-4)
- DYMO XTL All-Purpose Vinyl Labels, 1" x 23 ft, Black on White (1868753)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- TOUGH DUCK Ultimate Duck Parka DKBRN, LT (WJ343)
- TOUGH DUCK Ultimate Duck Parka BLK, 4XL (WJ342)
- TOUGH DUCK Duck Chore Jacket Navy, 2XL (WJ311)
- POLAR PLUS Insulated Jacket size 5X (FW004-420)
- Tough Duck Workwear