Shop All High Visibility Jackets & Coats
Tough Duck
Jacket, 5-in-1, Mens, M Tall, Hi-Vis Green
Mfr # S42641
Zoro # G5526368
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M Tall
- Standards ANSI 107-2010 Class 3
- Material Polyurethane Coated Polyester
- Fits Chest Size 38 in to 40 in
- Lining Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S42641
- Zoro # G5526368
- UPC # 770167682004
- Country of Origin Bangladesh
- Category High Visibility Jackets & Coats
Dimensions
Size | M Tall |
Fits Chest Size | 38 in to 40 in |
Length | 35 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Size-Body Type | Tall |
Description
5-in-1 Jacket, Style Parka Jacket, ANSI Class 3, Gender Men's, Front Closure Type Zipper, Color Green, Size M, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 40 in, Material Polyurethane, Standards ANSI 107-2010 Class 3, Minimum Chest Size 38 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 3.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24172)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, M, PR (ARCSTK-00-009)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Snap Hooks (019-5053)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 3XL, PK25 (FK-J2121-6)
- TOUGH DUCK Fluorescent Green Polyester Parka size XLT (S42641)
- TOUGH DUCK Safety Insulated Duck Jacket, Navy, 2XL (S45721)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size M (S18711)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size M (S17611)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size L (S17611)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- 2W INTERNATIONAL High Viz Rain Coat, Small, Lime, Class 3 (650C-3 S)
- Tough Duck Workwear and Protective Clothing