Tough Duck

Jacket, 5-in-1, Mens, M Tall, Black


product price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polyurethane Coated Polyester
  • Size M Tall
  • Standards ANSI 107-2010 Class 3
  • Color Black
  • Number of Pockets 4-6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M Tall
Length 35 in
Fits Chest Size 38 in to 40 in
Minimum Chest Size 38 in
Size-Body Type Tall
Reflective Stripe Width 4 in
Maximum Chest Size 40 in

Description

5-in-1 Jacket, Style Parka Jacket, ANSI Class 3, Gender Men's, Front Closure Type Zipper, Color Black, Size M, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 40 in, Material Polyurethane, Standards ANSI 107-2010 Class 3, Minimum Chest Size 38 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 3.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.