Shop All Work Jackets & Coats
Tough Duck
Jacket, 3-in-1, Mens, M, Navy
Mfr # WJ14
Zoro # G5524067
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Polyester
- Fabric Weight 27 oz
- Length 33 1/2 in
- Number of Pockets 7+
- Cuff Style Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ14
- Zoro # G5524067
- UPC # 770167807551
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Length | 33 1/2 in |
Size | M |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
3-in-1 Jacket, Gender Men's, Style Parka, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Navy, Length 33 1/2 in, Maximum Chest Size 40 in, Lining Material Polyester, Size M, Minimum Chest Size 38 in, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Hose Sign, 14X5", R/WHT, PLSTC, FH (MFXG597VP)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- M-D Bottoms 36 in. Brown 346 Door (82586)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP3)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-XL (WJ261)
- TOUGH DUCK Hooded Duck Bomber Jacket, Dkbr, 3XLT (WJ304)
- TOUGH DUCK Jacket, Men, Insulated, 2XL, Black (WJ131)
- TOUGH DUCK Sherpa Bonded Flannel Jac-Shirt, NV/GR (WS151)
- TOUGH DUCK Woodsman Duck Vest Brown, L (WV081)
- TOUGH DUCK Freezer Jacket, WJ252-BLACK-5XL (WJ252)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size 5XL (0358RNAV5XL)
- Tough Duck Work Jackets & Coats