Shop All Work Jackets & Coats
Tough Duck
Jacket, 3-in-1, Mens, 2XL, Navy
Mfr # WJ141
Zoro # G7115853
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Polyester Oxford
- Fabric Weight 27 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WJ141
- Zoro # G7115853
- UPC # 770167807582
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 35 in |
Fits Chest Size | 49 in to 51 in |
Maximum Chest Size | 51 in |
Minimum Chest Size | 49 in |
Description
3-in-1 Jacket, Gender Men's, Style Parka, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Number of Outside Pockets 5, Number of Inside Pockets 2, Color Navy, Length 35 in, Maximum Chest Size 51 in, Lining Material Polyester, Size 2XL, Minimum Chest Size 49 in, Cuff Style Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- 3M Safety Glasses, Gray Anti-scratch & Anti-fog (7000128260)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-L)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BROWN-M (WJ181)
- TOUGH DUCK Hooded Duck Bomber Jacket, Dkbr, 3XLT (WJ304)
- TOUGH DUCK Woodsman Duck Vest Black, M (WV081)
- TOUGH DUCK Woodsman Duck Vest Brown, S (WV081)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TOUGH DUCK Duck Chore Jacket Brown, XL (WJ311)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, M (602-001-M)
- Tough Duck Work Jackets & Coats