Shop All Coveralls & Overalls
Tough Duck
Insulated Duck Coverall Black, 2XLT
Mfr # WC013
Zoro # G105403376
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Material 100% Cotton
- Features 100% cotton 12 oz premium duck with water repellent finish. Lining: 6 oz quilted polyester insulation. Full chap double front. Triple stitched. Raised ankle zip for easy hemming. Brass rivets at stress points and brass zippers. Zip-through Corduroy collar. Detachable hood with snaps. Waterproof seat and knees with knee pad pockets. Hammer loop and ruler pocket. Turned under hem allows for 3″ tall extension. Back hem reinforced with double layer duck fabric. Back elastic waist. Knit storm cuff.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WC013
- Zoro # G105403376
- UPC # 770167884965
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Length | 24 |
Size | 2XLT |
Details
Item | Coverall |
Color | BLACK |
Material | 100% Cotton |
Features | 100% cotton 12 oz premium duck with water repellent finish. Lining: 6 oz quilted polyester insulation. Full chap double front. Triple stitched. Raised ankle zip for easy hemming. Brass rivets at stress points and brass zippers. Zip-through Corduroy collar. Detachable hood with snaps. Waterproof seat and knees with knee pad pockets. Hammer loop and ruler pocket. Turned under hem allows for 3″ tall extension. Back hem reinforced with double layer duck fabric. Back elastic waist. Knit storm cuff. |
Description
Insulated Duck Coverall Black,2XLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thrmp, Lt Irn Phsp, LED, 2.42W (EVCUGWD4)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZR95)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, XL (1018-XL (10))
- ZORO SELECT Rain Pants, 3XL, Green, Unisex (C16920G X3)
- TOUGH DUCK Insulated Duck Coverall Brown, LS (WC010)
- TOUGH DUCK Insulated Duck Coverall Brown, 5XLT (WC014)
- TOUGH DUCK Insulated Duck Coverall Brown, MS (WC010)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-S (i19811)
- TOUGH DUCK Insulated Bib Overall, WB032-BLACK-3XL (WB032)
- TOUGH DUCK Insulated Coverall NY 3XL (712121)
- ZORO SELECT Coverall, Chest 40In., Blue (CT10PB RG 40)
- Tough Duck Workwear