Shop All Coveralls & Overalls
Tough Duck
Insulated Coverall NY XSS
Mfr # 712101
Zoro # G905403415
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Features 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.
- Length 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 712101
- Zoro # G905403415
- UPC # 770167033301
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Size | XSS |
Length | 19.5 |
Details
Item | Coverall |
Material | 65% Polyester/35% Cotton |
Color | NY |
Features | 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL. |
Description
Insulated Coverall NY XSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Full Brim Gray NRR 26db Mounted Earmuffs (8880)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- BRADY Lockout Padlock, Al, Grn, Key Different, PK6 (ALU-GRN-38ST-KD6PK)
- 3M PROTECTA PRO Stretch Shock Absorbing Lanyard, 100% Tie-Off, Elastic, Snap Hook, Two Rebar Hooks, 6 ft, Red (1340161)
- TOUGH DUCK Insulated Coverall NY XS (712111)
- TOUGH DUCK Insulated Coverall NY S (712111)
- TOUGH DUCK Insulated Coverall NY 2XL (712121)
- TOUGH DUCK Deluxe Unlined Bib Overall, WB041-DKBR-M (WB041)
- TOUGH DUCK Insulated Bib Overall, WB031-BROWN-M (WB031)
- TOUGH DUCK Insulated Duck Coverall, WC012-BLACK-3XL (WC012)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- Tough Duck Workwear