Shop All Coveralls & Overalls
Tough Duck
Insulated Coverall NY L
Mfr # 712111
Zoro # G805403409
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.
- Length 24
- Material 65% Polyester/35% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 712111
- Zoro # G805403409
- UPC # 770167033424
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Size | L |
Length | 24 |
Details
Color | NY |
Features | 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL. |
Material | 65% Polyester/35% Cotton |
Item | Coverall |
Description
Insulated Coverall NY L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- CONDOR Leather Gloves, Red Striped, L, PR (1AD97)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 18in X 12in Plastic, 18" W, 12" H, Landscap (OS-NS-P-1218-L-18054)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- TOUGH DUCK Insulated Coverall NY 2XL (712121)
- TOUGH DUCK Insulated Coverall BLK L (712111)
- TOUGH DUCK Insulated Coverall NY XS (712111)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- TOUGH DUCK Deluxe Unlined Bib Overall, WB041-BROWN- (WB041)
- TOUGH DUCK Insulated Duck Coverall, WC012-BLACK-3XL (WC012)
- POLAR PLUS Men's Insulated Coverall, 2XL, Navy, Nylon (22013-RXL2B)
- Tough Duck Workwear