Shop All Coveralls & Overalls
Tough Duck
Insulated Coverall NY 2XL
Mfr # 712121
Zoro # G805403379
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Features 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.
- Material 65% Polyester/35% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 712121
- Zoro # G805403379
- UPC # 770167033523
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Length | 25 |
Details
Item | Coverall |
Features | 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL. |
Material | 65% Polyester/35% Cotton |
Color | NY |
Description
Insulated Coverall NY 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK20 (1001-20PP)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, 2XL (200BPX2)
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (A020BA02)
- TOUGH DUCK Insulated Coverall NY L (712111)
- TOUGH DUCK Insulated Coverall NY 3XL (712121)
- TOUGH DUCK Insulated Coverall BLK 2XL (712121)
- TOUGH DUCK Unlined Bib Overall, I19811-BLACK-L (i19811)
- TOUGH DUCK Bib Overalls, Black, Size 45x32 In. (791026)
- TOUGH DUCK Unlined Coverall, I06311-NY-L (i06311)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- Tough Duck Workwear and Protective Clothing