Shop All Coveralls & Overalls
Tough Duck
Insulated Coverall BLK XL
Mfr # 712111
Zoro # G505403402
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Length 24
- Features 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Duck
- MFR # 712111
- Zoro # G505403402
- UPC # 770167240624
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Size | XL |
Length | 24 |
Details
Material | 65% Polyester/35% Cotton |
Color | BLK |
Item | Coverall |
Features | 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL. |
Description
Insulated Coverall BLK XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- QUEUEWAY Barrier Post, Blue Post, Yllw/Blk Txt Belt (QPLUS-23-ESD)
- ZORO SELECT Prot Eyewear Disp, Stk, Clr, PETG, Wall Mtg (4GMR5)
- TALON TRAX Boots, Size 13, 13" Height, Black, Plain, PR (29UT88)
- TOUGH DUCK Insulated Coverall NY L (712111)
- TOUGH DUCK Insulated Coverall NY 2XL (712121)
- TOUGH DUCK Insulated Coverall BLK 4XL (712131)
- TOUGH DUCK Insulated Coverall BLK 2XL (712121)
- TOUGH DUCK Insulated Coverall NY XS (712111)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-S (i19811)
- TOUGH DUCK Insulated Duck Coverall Black, 2XLT (WC013)
- Tough Duck Workwear