Shop All Coveralls & Overalls
Tough Duck
Insulated Coverall BLK M
Mfr # 712111
Zoro # G205403429
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23
- Material 65% Polyester/35% Cotton
- Features 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 712111
- Zoro # G205403429
- UPC # 770167240600
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Length | 23 |
Size | M |
Details
Color | BLK |
Item | Coverall |
Material | 65% Polyester/35% Cotton |
Features | 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL. |
Description
Insulated Coverall BLK M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW x 100'L, Yellow, (B30C-2250-595-YL)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Medium (55487)
- BULLARD Visor, Clear, Sentinel (840MX2)
- TOUGH DUCK Insulated Coverall NY XSS (712101)
- TOUGH DUCK Insulated Coverall NY XL (712111)
- TOUGH DUCK Insulated Duck Coverall Black, 2XLT (WC013)
- TOUGH DUCK Bib Overalls, Black, Size 45x32 In. (791026)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-S (i19811)
- TOUGH DUCK Insulated Duck Coverall, WC012-BLACK-3XL (WC012)
- SAS SURVIVAL AIR SYS Moonsuit Nylon / Cotton Coveralls Xl (6939)
- Tough Duck Workwear