Shop All Coveralls & Overalls
Tough Duck
Insulated Coverall BLK L
Mfr # 712111
Zoro # G105403390
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Features 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 712111
- Zoro # G105403390
- UPC # 770167240617
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Length | 24 |
Size | L |
Details
Material | 65% Polyester/35% Cotton |
Item | Coverall |
Features | 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL. |
Color | BLK |
Description
Insulated Coverall BLK L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Bw Technologies By Honeywell Bw Clip Bwc2-M Single Gas Co Monitor, (BWC2-M)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Small (EWIMP0608)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1081-HI_12x18 (T1-1081-HI_12x18)
- HEXARMOR Safety Gloves, M, PR (2074-M (8))
- TOUGH DUCK Insulated Coverall NY M (712111)
- TOUGH DUCK Insulated Coverall NY XSS (712101)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- TOUGH DUCK Unlined Coverall, I06311-NY-L (i06311)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-L (WC011)
- TOUGH DUCK Insulated Coverall BLK 2XL (712121)
- BERNE Bib, Overall, Original, Unlined, 46x32 (B1212)
- Tough Duck Workwear