Shop All Coveralls & Overalls
Tough Duck
Insulated Coverall BLK 4XL
Mfr # 712131
Zoro # G905403439
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL.
- Material 65% Polyester/35% Cotton
- Length 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 712131
- Zoro # G905403439
- UPC # 770167774815
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Length | 26 |
Size | 4XL |
Details
Item | Coverall |
Features | 7.5 oz 65% polyester, 35% cotton twill. Lining: quilted 5 oz polyester insulation. Laydown collar. Pass through pockets for easy access. Chest and pencil pocket. Rear patch pocket. Back elastic waist. Black available only in sizes S-5XL. |
Color | BLK |
Material | 65% Polyester/35% Cotton |
Description
Insulated Coverall BLK 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYER Size 12 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-12)
- CONDOR Safety Sign, 10 inx7 in, Glow Vinyl (480M75)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-M)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- TOUGH DUCK Insulated Coverall NY XSS (712101)
- TOUGH DUCK Insulated Coverall NY 3XL (712121)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- TOUGH DUCK Unlined Bib Overall, I19811-BLACK-L (i19811)
- TOUGH DUCK Bib Overalls, Black, Size 34x32 In. (791016)
- TOUGH DUCK Insulated Coverall BLK L (712111)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- Tough Duck Workwear