Shop All Coveralls & Overalls
This Product is Discontinued
Tough Duck
Insulated Bib Overalls, Cott Duck, Brn, M (Discontinued)
Mfr # 753716
Zoro # G5209626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Color Brown
- Material 100% Cotton Duck
- Fabric Weight 12 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 753716
- Zoro # G5209626
- UPC # 770167034605
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 32 to 34 in |
Size (Max. Waist x Inseam) | 32 in ) |
Details
Item | Insulated Bib Overalls |
Color | Brown |
Material | 100% Cotton Duck |
Fabric Weight | 12 oz |
Inseam | 32 in |
Closure Type | 2-Way Covered Full Leg and Front Zippers |
Gender | Men's |
Hammer Loop | No |
Number of Outside Pockets | 8 |
Lining Material | Quilted 6 oz Polyester Insulation |
Includes Hammer Loop | No |
Description
Insulated Bib Overalls, Gender Men's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 8, Lining Material Quilted 6 oz Polyester Insulation, Color Brown, Inseam 32 in, Size M, Includes Hammer Loop No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.