Shop All Coveralls & Overalls
This Product is Discontinued
Tough Duck
Insulated Bib Overalls, 36 to 38 in. (Discontinued)
Mfr # 753716
Zoro # G1873070
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Black
- Material 100% Cotton Duck
- Fabric Weight 12 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # 753716
- Zoro # G1873070
- UPC # 770167083412
- Country of Origin Canada
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 36 to 38 in |
Size (Max. Waist x Inseam) | 30 in ) |
Details
Item | Insulated Bib Overalls |
Color | Black |
Material | 100% Cotton Duck |
Fabric Weight | 12 oz |
Inseam | 30 in |
Closure Type | zipper |
Insulated | Yes |
Gender | Men's |
Waterproof | Yes |
Lining Material | Polyester |
Number of Outside Pockets | 7 |
Hammer Loop | Yes |
Includes Hammer Loop | Yes |
Description
Insulated Bib Overalls, Gender Men's, Material 100 Percent Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 7, Lining Material Polyester, Color Black, Inseam 30 in, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.