Shop All High Visibility Pants
Tough Duck
High Visibility Pants, Black, Unisex
Mfr # S61411
Zoro # G0356732
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester
- Standards ANSI 107-2015 Class E
- Color Black
- Features Comfort and Durability; Warmth in Speed; 3M Scotchlite Reflective Material with 4" Contrast Backing; Side Pockets; Ankle to Mid-Calf Snap Closure to Allow for Boots; Compliant When Worn with Class 2 Top with Armbands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S61411
- Zoro # G0356732
- UPC # 770167684848
- Country of Origin Bangladesh
- Category High Visibility Pants
Dimensions
Size | Xl |
Fits Waist Size | 40 in to 42 in |
Size (Inseam x Max. Waist) | ( 30 in x 42 in ) |
Maximum Waist Size | 42 in |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | ( 42 in x 30 in ) |
Description
High Visibility Pants, ANSI Class E, Gender Unisex, Style High Visibility Pants, Color Black, Material Polyester, Waist Closure Elastic, Number of Outside Pockets 4, Fabric Weight 300 den, Inseam 30 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Standards ANSI 107-2015 Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Medium (12 pair) (48-73-8911B)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1)
- TOUGH DUCK Medium Hi-Vis Insulated Bib Overalls, Black (S79811)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- TOUGH DUCK Small Insulated Safety Bib Overalls (S79811)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79831)
- TOUGH DUCK 5X Hi-Vis Insulated Bibs, Florescent Green (S79831)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- PETRA ROC INC Petra Roc Waterproof Reflective Leggings Quick Closure, ANSI Class E, Hi-Viz Orange, OSFA, OOG-CE (OOG-CE)
- Tough Duck High Visibility Pants