Shop All High Visibility Coveralls
Tough Duck
High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Orange, L
Mfr # S87611
Zoro # G0598497
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Gender Men's
- Fits Waist Size 36 in to 38 in
- Standards ANSI 107-2015 Class E
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S87611
- Zoro # G0598497
- UPC # 770167774044
- Country of Origin Bangladesh
- Category High Visibility Coveralls
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Details
Item | Bib Overalls |
Material | Polyester |
Gender | Men's |
Color | Fluorescent Orange, Black Contrast Hemline |
Standards | ANSI 107-2015 Class E |
Inseam | 30 in |
Lining Material | Polyester Quilted Taffeta |
Closure Type | zipper |
Fabric Weight | 300 den |
ANSI Class | E |
Number of Outside Pockets | 9 |
Waist Closure | Zipper |
Style | Bib Overall |
Garment Color | Orange |
Number of Pockets | 7+ |
# of Pockets | 9 |
Total # of Pockets | 9 |
Garment Type | Overalls |
Description
Bib Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Orange, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 9, Inseam 30 in, Maximum Waist Size 38 in, Standards ANSI 107-2015 Class E, Minimum Waist Size 36 in, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 29 oz., Blue (ES129)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, White (471)
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, S, 100 PK, Beige (57708)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, XL (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, M (S87611)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Large (S79811-SLDOR-L)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- TOUGH DUCK Insulated Duck Safety Coverall, Navy, 3X (S78721)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- Tough Duck High Visibility Coveralls