Shop All High Visibility Coveralls
Tough Duck
High Visibility Bib Overalls, Black, 30" Inseam, M
Mfr # S87611
Zoro # G0573163
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Gender Men's
- Fits Waist Size 32 in to 34 in
- Standards ANSI 107-2015 Class E
- Fits Chest Size 38" to 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S87611
- Zoro # G0573163
- UPC # 770167773955
- Country of Origin Bangladesh
- Category High Visibility Coveralls
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Fits Chest Size | 38" to 40" |
Maximum Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 30 in x 34 in ) |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | ( 34 in x 30 in ) |
Description
Bib Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Black, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 9, Inseam 30 in, Maximum Waist Size 34 in, Standards ANSI 107-2015 Class E, Minimum Waist Size 32 in, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Instant Spot Remover, 20 oz., PK4 (ZUSPOT194)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- NEESE Outerwear Magnum 45 Bib Trouser-Green-M (45001-12-1-GRN-M)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Black 6 (3585B-6)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Orange, L (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 43" to 45", Fluorescent Orange, 2XL (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Black, 30" Inseam, L (S87611)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L (S87611)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, XL (S79811-SLDOR-XL)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Medium (S79811-SLDOR-M)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- Tough Duck Workwear and Protective Clothing