Shop All Rain Pants
Tough Duck
Hi-Vis Rain Pants, XL, Orange
Mfr # S37411
Zoro # G8313252
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Ripstop, 100% Polyester with PU Membrane
- Fabric Weight 13.5 oz
- Inseam 32 in
- Seam Style Sealed
- ANSI Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S37411
- Zoro # G8313252
- UPC # 770167594147
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | XL ( 42 in x 32 in ) |
Description
Hi-Visibility Rain Pants, Material 100 Percent Rip-Stop Polyester, Gender Men's, Size XL, Color Orange, Inseam 32 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Ankle Type Snap, Fabric Weight 13.5 oz, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI 107-2015 Class E, Includes TYPE E, Features Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Vertical Lifeline, 40 ft., 310 lb. Weight Capacity (VG/40FT)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- ISOTUNES Ear Tip, Foam, Yellow, M, PK5 (IT-62)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW4-02-S)
- TOUGH DUCK Hi-Vis Rain Pants, M, Orange (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, 2XL, Yellow/Green (S37421)
- TOUGH DUCK Hi-Vis Rain Pants, M, Yellow/Green (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, 3XL, Orange (S37421)
- TOUGH DUCK Hi-Vis Rain Pants, L, Yellow/Green (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- ZORO SELECT Rain Pants, XL, Green, Unisex (C16920G XL)
- Tough Duck Rain Gear