Shop All Rain Pants
Tough Duck
Hi-Vis Rain Pants, 3XL, Orange
Mfr # S37421
Zoro # G7838126
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Ripstop, 100% Polyester with PU Membrane
- Fabric Weight 13.5 oz
- Inseam 32 in
- Seam Style Sealed
- ANSI Class E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S37421
- Zoro # G7838126
- UPC # 770167594185
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 46 in to 48 in |
Maximum Waist Size | 48 in |
Minimum Waist Size | 46 in |
Size (Max. Waist x Inseam) | 3XL ( 48 in x 32 in ) |
Description
Hi-Visibility Rain Pants, Material 100 Percent Rip-Stop Polyester, Gender Men's, Size 3XL, Color Orange, Inseam 32 in, Maximum Waist Size 48 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Ankle Type Snap, Fabric Weight 13.5 oz, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI 107-2015 Class E, Includes TYPE E, Features Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE A-Frame Barricade, 2-8 ft., I-Beam, HIP (2003-A8HI-P)
- PIP Protective Bag, forNovax Rubber Gloves (148-2142)
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb (81021)
- BRADY Padlock, 6 Pins, Blue, PK6 (SDPL-BLU-38ST-KA6)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, M, Orange (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, L, Yellow/Green (S37411)
- TOUGH DUCK Hi-Vis Rain Pants, M, Yellow/Green (S37411)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, XL (500RPWXL)
- Tough Duck Rain Pants