Shop All High Visibility Pants
Tough Duck
Hi-Vis Insulated Bib Overalls, Black
Mfr # S79831
Zoro # G7871306
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyurethane-Coated Polyester
- Standards ANSI 107-2015 Class E
- Features The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
- Number of Pockets 4-6
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S79831
- Zoro # G7871306
- UPC # 770167657040
- Country of Origin Bangladesh
- Category High Visibility Pants
Dimensions
Size | 5XL |
Fits Waist Size | 52 in to 54 in |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | 5XL ( 35 in x 54 in ) |
Minimum Waist Size | 52 in |
Size (Max. Waist x Inseam) | 5XL ( 54 in x 35 in ) |
Description
High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Black, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 6, Size 5XL, Inseam 35 in, Insulated for Cold Conditions Yes, Maximum Waist Size 54 in, Fly Closure Type Zipper, Includes Lining Yes, Standards ANSI 107-2015 Class E, Minimum Waist Size 52 in, Ankle Type Delrin Zipper, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Yellow (152118)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXL (HJ7819-XXL)
- DYMO LabelWriter Video Top Labels, White, Labels/Roll: 150 (DYM30326)
- TOUGH DUCK Medium Hi-Vis Insulated Bib Overalls, Black (S79811)
- TOUGH DUCK XL Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK 5X Hi-Vis Insulated Bibs, Florescent Green (S79831)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Hi-Vis Pants, Orange (8910)
- Tough Duck Workwear and Protective Clothing