Shop All High Visibility Pants
Tough Duck
Hi-Vis Insulated Bib Overalls, Black
Mfr # S79831
Zoro # G7780236
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 4-6
- Waterproof Water Resistant
- Inseam 35 in
- Gender Men's
- Closure Type Zipper with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S79831
- Zoro # G7780236
- UPC # 770167657033
- Country of Origin Bangladesh
- Category High Visibility Pants
Dimensions
Fits Waist Size | 49 in to 51 in |
Size | 4XL |
Minimum Waist Size | 49 in |
Size (Inseam x Max. Waist) | 4XL ( 35 in x 51 in ) |
Maximum Waist Size | 51 in |
Size (Max. Waist x Inseam) | 4XL ( 51 in x 35 in ) |
Description
High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Black, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 6, Size 4XL, Inseam 35 in, Insulated for Cold Conditions Yes, Maximum Waist Size 51 in, Fly Closure Type Zipper, Includes Lining Yes, Standards ANSI 107-2015 Class E, Minimum Waist Size 49 in, Ankle Type Delrin Zipper, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Glove, Impact Resistant, L, Hi-Vis, Pr (267-10)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54332)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- TOUGH DUCK 3X Hi-Vis Insulated Bibs, Florescent Green (S79821)
- TOUGH DUCK Large Hi-Vis Insulated Bib Overalls, Black (S79811)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Green (S79811)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61421)
- TOUGH DUCK XL Hi-Vis Insulated Bib Overalls, Black (S79811)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, XS (V1070360U-XS)
- Tough Duck Workwear and Protective Clothing