Shop All High Visibility Pants
Tough Duck
Hi-Vis Insulated Bib Overalls, Black
Mfr # S79821
Zoro # G7780211
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyurethane-Coated Polyester
- Standards ANSI 107-2015 Class E
- Features The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
- Number of Pockets 4-6
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # S79821
- Zoro # G7780211
- UPC # 770167657019
- Country of Origin Bangladesh
- Category High Visibility Pants
Dimensions
Size | 2XL |
Fits Waist Size | 43 in to 45 in |
Maximum Waist Size | 45 in |
Size (Inseam x Max. Waist) | 2XL ( 35 in x 45 in ) |
Minimum Waist Size | 43 in |
Size (Max. Waist x Inseam) | 2XL ( 45 in x 35 in ) |
Description
High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Black, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 6, Size 2XL, Inseam 35 in, Insulated for Cold Conditions Yes, Maximum Waist Size 45 in, Fly Closure Type Zipper, Includes Lining Yes, Standards ANSI 107-2015 Class E, Minimum Waist Size 43 in, Ankle Type Delrin Zipper, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB147028210)
- ROCKPORT WORKS Athletic Shoe, M, 12, Black (RK4689-M-12.0)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- CARHARTT Pants, Blue, Cotton, 32 x 30 In. (FRB100-DNM 32 30)
- TOUGH DUCK 5X Hi-Vis Insulated Bibs, Florescent Green (S79831)
- TOUGH DUCK Hi-Vis Insulated Bib Overalls, Black (S79821)
- TOUGH DUCK 3X Hi-Vis Insulated Bibs, Florescent Green (S79821)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- TOUGH DUCK Large Hi-Vis Insulated Bib Overalls, Black (S79811)
- TOUGH DUCK Medium Hi-Vis Insulated Bibs, Florescent Green (S79811)
- ERB SAFETY Pants, Class E, Hi-Viz, Lime, Polyester, 3XL (65028)
- Tough Duck High Visibility Pants