Shop All Cold Weather Caps, Hats & Liners
Tough Duck
Hi-Vis Hat, Orange, 23 in.
Mfr # I15516
Zoro # G1872635
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Style Aviator Hat
- Features Reflective Stripe Trim, Stitched Up Sherpa Trimmed Visor
- Insulated for Cold Conditions Yes
- Adjustment Type Adjustable Chin Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # I15516
- Zoro # G1872635
- UPC # 770167680451
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | L |
Garment Size | L |
Details
Item | High Visibility Hat |
Color | Orange |
Material | Polyester |
Style | Aviator Hat |
Features | Reflective Stripe Trim, Stitched Up Sherpa Trimmed Visor |
Insulated for Cold Conditions | Yes |
Adjustment Type | Adjustable Chin Strap |
Standards | ANSI107-2010 |
Lining Material | 100% Polyester |
High-Visibility | Yes |
Moisture-Wicking | Yes |
Includes Lining | Yes |
Series | i15516 |
Hat Color | Orange |
Headwear Type | Reflective Accents |
Description
High Visibility Hat, Style Aviator Hat, Includes Lining Yes, Lining Material 100 Percent Polyester, Adjustment Type Adjustable Chin Strap, Material Polyester, Color Orange, High-Visibility Yes, Size L, Features Reflective Stripe Trim, Stitched Up Sherpa Trimmed Visor, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series i15516, Standards ANSI107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHLG0025VP)
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- LABELMASTER Hazmat Shipping Lbl, 3/4inx2in, Paper, 500 (LT196U)
- NAPCO Dual Pull Station, 4" Depth (FWC-CNV-PULL2K)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- TOUGH DUCK Beanie Watch Cap, Chacl, XL (WA161)
- TOUGH DUCK Winter Hat, Duck, Black, XL (I15016)
- TOUGH DUCK Beanie Watch Cap, Nvmar, XL (WA161)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- PROPAC KNIT STOCKING CAP - CERT (C2220)
- Tough Duck Cold Weather Caps, Hats & Liners