Shop All Work Jackets & Coats
Tough Duck
Fooler Front Quilt Lined, RDBK, L
Mfr # WS061
Zoro # G905403361
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Features 100% brushed cotton yarn dyed flannel, double preshrunk. Lining: quilted 5 oz polyester lining. Two lower pockets. Fooler front zipper closer. Adjustable cuffs. Poly/cotton jersey hood with drawstring. Two chest pockets with flap and snap closure. Inside and media pockets. Pencil slot. Spring snap front closure.
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Duck
- MFR # WS061
- Zoro # G905403361
- UPC # 770167872481
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Length | 25 |
Size | L |
Details
Color | RDBK |
Item | Shirt |
Features | 100% brushed cotton yarn dyed flannel, double preshrunk. Lining: quilted 5 oz polyester lining. Two lower pockets. Fooler front zipper closer. Adjustable cuffs. Poly/cotton jersey hood with drawstring. Two chest pockets with flap and snap closure. Inside and media pockets. Pencil slot. Spring snap front closure. |
Material | 100% Cotton |
Description
Fooler Front Quilt Lined,RDBK,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-NA_14X10 (LCU4-0013-NA_14X10)
- 3M DBI-SALA Web Lanyard, 3 ft., Yellow (1231135)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- TOUGH DUCK Fooler Front Quilt Lined, GYBK, L (WS061)
- TOUGH DUCK Fooler Front Quilt Lined, GYBK, 2XL (WS061)
- TOUGH DUCK Ultimate Duck Parka BLK, XL (WJ341)
- TOUGH DUCK Mountaineering Jacket, Navy, XL (WJ231)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BROWN-M (WJ181)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- Tough Duck Workwear